
1" - 2" Narrow Strainer Distributor Cap W/Handle 316SS
Mfr # KEN00020-316
Zoro # G5134919
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Surface Finish
32 RA I.D. /32 RA O.D.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEN00020-316
Zoro #
G5134919
UPC #
-
Country of Origin
China
Details
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Surface Finish
32 RA I.D. /32 RA O.D.
Description
NARROW STRAINER DISTRIBUTOR CAP W/HANDLE - 1" - 2", Part of Side Inlet Strainer/Filer assembly to cap and secure internal components. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.