This item is Discontinued.

Steel & Obrien 1" x 1/2" BPE Clamp x Weld Ecc. Reducer, 3-1/2" Long 316SS SF1 S32K-1X.50-PL-316

This item is Discontinued.

Steel & Obrien

1" x 1/2" BPE Clamp x Weld Ecc. Reducer, 3-1/2" Long 316SS SF1 (Discontinued)

Mfr # S32K-1X.50-PL-316
Zoro # G5238729
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S32K-1X.50-PL-316
Zoro #
G5238729
UPC #
-
Country of Origin
China
Surface Finish
20 RA I.D./32 RA O.D.
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Shape
Reducer
Body Material
316 Stainless Steel

Dimensions

Tube Size
1" x 1/2"

Description

S32K - BPE CLAMP X WELD ECCENTRIC REDUCER - 20RA ID, 32RA OD - 1" X 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.