This item is Discontinued.

Steel & Obrien 2-1/2" Clamp End Narrow Strainer Outlet, 316SS KEJ02500-316

This item is Discontinued.

Steel & Obrien

2-1/2" Clamp End Narrow Strainer Outlet, 316SS (Discontinued)

Mfr # KEJ02500-316
Zoro # G5134270
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KEJ02500-316
Zoro #
G5134270
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2"
Tube Size
2-1/2"

Details

Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Strainer
Body Material
316 Stainless Steel
Surface Finish
32 RA I.D. /32 RA O.D.

Description

TC WIDE STRAINER OUTLET - 2-1/2", Part of Inline Strainer/Filter assembly to create a tri-clamp interface. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.