2" Clamp End Narrow Strainer Outlet, 316SS

  • Mfr # KEJ02000-316

  • Zoro # G5134593


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Tube Size
2"
Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEJ02000-316
Zoro #
G5134593
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Fitting Connection Type
Clamp

Description

TC NARROW STRAINER OUTLET - 2", Part of Inline Strainer/Filter assembly to create a tri-clamp interface. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.