Zoro Homepage

2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS

  • Mfr # KEA02000-316

  • Zoro # G5498444


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEA02000-316
Zoro #
G5498444
UPC #
-
Country of Origin
China

Details

Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Standards
3A

Description

STRAINER - INLINE, SHORT NARROW W/ TC ENDS - 2" W/ 1/4" PERFORATIONS, Inline Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.