2" x 1/2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF1

  • Mfr # S2UBWWK-2X.50-PL-316

  • Zoro # G5239079


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
2" x 1/2"
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bend
Fitting Connection Type
Butt Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2UBWWK-2X.50-PL-316
Zoro #
G5239079
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2" x 1/2"

Details

Surface Finish
20 RA I.D./32 RA O.D.
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bend
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
U-Bend

Description

S2UBWWK - BPE BOTTOM OUTLET CLAMP USE POINT - 20RA ID, 32RA OD - 2" X 1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.