2" x 1/2" BPE 180 Deg. Weld U-Bend w/Clamp Side Outlet, 316SS SF1

  • Mfr # S2USWWK-2X.50-PL-316

  • Zoro # G5147333


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
2" x 1/2"
Specific Pipe Fitting Shape
U-Bend
Basic Pipe Fitting Shape
Bend
Fitting Connection Type
Butt Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2USWWK-2X.50-PL-316
Zoro #
G5147333
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2" x 1/2"

Details

Surface Finish
20 RA I.D./32 RA O.D.
Specific Pipe Fitting Shape
U-Bend
Basic Pipe Fitting Shape
Bend
Fitting Connection Type
Butt Weld
Body Material
316 Stainless Steel

Description

S2USWWK - BPE SIDE OUTLET CLAMP USE POINT - 20RA ID, 32RA OD - 2" X 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.