Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Mesh - Short Wide Strainer Mesh, 316SS

  • Mfr # KEM1W020-316

  • Zoro # G5135074


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Surface Finish
Unpolished
Specific Pipe Fitting Shape
Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KEM1W020-316
Zoro #
G5135074
UPC #
-
Country of Origin
China

Details

Body Material
316 Stainless Steel
Surface Finish
Unpolished
Specific Pipe Fitting Shape
Strainer

Description

STRAINER MESH - 20 MESH - SHORT WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.