3-1/2" Od, W/1/4" Holes -2-1/2"-3" (Lng Wide) Strainer Core, 31" Long

  • Mfr # KEM00070-316-EP

  • Zoro # G5134365


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Strainer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KEM00070-316-EP
Zoro #
G5134365
UPC #
-
Country of Origin
China

Details

Body Material
316 Stainless Steel
Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Strainer

Description

STRAINER CORE - ELECTROPOLISH - 3-1/2" OD x 31" LONG W/1/4" HOLES - FOR 2-1/2"-3" STRAINERS (LONG WIDE), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.