
3" Od, W/1/4" Holes -1"-2" (Shrt Narrow) Strainer Core, 11" Long
Mfr # KEM00010-316-EP
Zoro # G5134359
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
15 RA EP I.D./32 RA O.D.
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KEM00010-316-EP
Zoro #
G5134359
UPC #
-
Country of Origin
China
Details
Surface Finish
15 RA EP I.D./32 RA O.D.
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Description
STRAINER CORE - ELECTROPOLISH - 3" OD x 11" LONG W/1/4" HOLES - FOR 1"-2" STRAINERS (SHORT NARROW), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.