
30 Mesh - Long Narrow Strainer Mesh, 316SS
Mfr # KEM2N030-316
Zoro # G5134849
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Surface Finish
Unpolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEM2N030-316
Zoro #
G5134849
UPC #
-
Country of Origin
China
Details
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Surface Finish
Unpolished
Description
STRAINER MESH - 30 MESH - LONG NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.