Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Mesh - Long Narrow Strainer Mesh, 316SS

  • Mfr # KEM2N050-316

  • Zoro # G5134322


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
Unpolished
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEM2N050-316
Zoro #
G5134322
UPC #
-
Country of Origin
China

Details

Surface Finish
Unpolished
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer

Description

STRAINER MESH - 50 MESH - LONG NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.