Zoro Homepage

60 Mesh - Short Wide Strainer Mesh, 316SS

  • Mfr # KEM1W060-316

  • Zoro # G5134989


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Specific Pipe Fitting Shape
Strainer
Surface Finish
Unpolished
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEM1W060-316
Zoro #
G5134989
UPC #
-
Country of Origin
China

Details

Specific Pipe Fitting Shape
Strainer
Surface Finish
Unpolished
Body Material
316 Stainless Steel

Description

STRAINER MESH - 60 MESH - SHORT WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.