Zoro Homepage

Tee Strainer w/Clamp Ends, 4" w/1/8" Perforations - 316SS

  • Mfr # KET04018-316

  • Zoro # G5134401


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Tube Size
4"
Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KET04018-316
Zoro #
G5134401
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Strainer
Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp

Description

TEE STRAINER W/ T/C ENDS - 4" TEE W/ 1/8" PERFORATED INSERT, Removable perforated strainer with handle that is placed in the side inlet of a standard tri-clamp tee to remove particles from the process line. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.