ST235/85R16 12 Ply 8 On 6.5 Bolt, Black Wheel Assemblies
Mfr # 599373SBBLK
Zoro # G822738737
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Center Bore
4.9 in
Outside Dia.
31.73 in
Section Width
9.25 in
PSI
95
Standards
DOT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
599373SBBLK
Zoro #
G822738737
UPC #
671878942220
Country of Origin
Multiple
Dimensions
Outside Dia.
31.73 in
Section Width
9.25 in
Details
Center Bore
4.9 in
PSI
95
Standards
DOT
Load Capacity (lbs)
3960 / 3520
Material
Rubber
Color
Black
Description
Each Trailer Tire and Rim Package pairs a top performance, long life SteelBull Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.