Shop STEELBULL - STEEL MASTER
See all product information
Create Account
SteelBull ST225/75R15 8 Ply TL Highway Rib Tire on a 6 on 5.5 Bolt White Modular Wheel
- Mfr # 599554SB
- Zoro # G323944019
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Offset
0
Color
White
Center Bore
4.29 in
Pressure (PSI)
80 psi
Section Depth
7.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599554SB
- Zoro #
- G323944019
- UPC #
- 671878941919
- Country of Origin
- Thailand
- Offset
- 0
- Color
- White
- Center Bore
- 4.29 in
- Pressure (PSI)
- 80 psi
- Load Rating
- 2400 / 2090 lbs
- Item
- Assemblies
- Standards
- DOT
- Ply
- 8
- Material
- Rubber
Dimensions
- Section Depth
- 7.99 in
- Overall Diameter
- 27.13 in
- Tread Depth
- 10 (32nds)
- Tire Size
- ST205/75R15
Description
Each Trailer Tire and Rim Package pairs a top performance, long life SteelBull Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.