Zoro Homepage

Mobile Stand for 55in Hub 2S

  • Mfr # STPM1CART

  • Zoro # G512494325


product price: $2,299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray, Arctic White, White, Pewter, Silver
Height
65.4"
Width
26.5"
Depth
30.4"
Package Contents
Roam Mobile Stand For Microsoft Surface Hub 2, (2) Front Locking Casters, (2) Back Non-locking Casters, Water Repellent Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STPM1CART
Zoro #
G512494325
UPC #
724274000008
Country of Origin
United States

Dimensions

Height
65.4"
Width
26.5"
Depth
30.4"

Details

Color
Gray, Arctic White, White, Pewter, Silver
Package Contents
Roam Mobile Stand For Microsoft Surface Hub 2, (2) Front Locking Casters, (2) Back Non-locking Casters, Water Repellent Tray
Features
Lockable Casters, Cable Management, Locking System, Mobility
Item
Interactive Whiteboard Stand
Includes
(2) Front Locking Casters, (2) Back Non-locking Casters, Water Repellent Tray.

Description

Mobile Stand for 55 Hub 2S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.