Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 BU Lift Platform Grey Vinyl w/4 Light Springs & A Hooks

  • Mfr # LP10VGRYL4CA

  • Zoro # G114127706


product price: $62.95
/ea

Key Features

Overall Length
32 in
Overall Width
20 in
Material
Vinyl
Color
Grey
Bushel Capacity
10 BU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP10VGRYL4CA
Zoro #
G114127706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
20 in

Details

Material
Vinyl
Color
Grey
Bushel Capacity
10 BU
Handle Type
Riveted
Includes
4 Light Spring with A-Hook

Description

Elevated Spring Lift Platforms are specifically designed to prevent awkward and potentially dangerous bending and lifting while loading and unloading carts. The strength and durability of their steel springs enable them to raise and lower heavy loads with absolute ease. Made of the same steel and water resistant Steeletex as our baskets and trucks, our platforms are built to last. To determine the ideal platform size for your cart, measure the inside bottom dimension of the cart and subtract 1in from the length and width.


  • • Reduce Excessive Bending and Lifting
  • • Strong Durable Flat Steel Grid Frame
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.