10 BU Permanent Truck Black Vinyl w/Grey Vinyl - 6in Casters 2 Swivel 2 Rigid
- Mfr # 9310VBLKVGRYW6
- Zoro # G414125440
Key Features
Specifications
Details
- MFR #
- 9310VBLKVGRYW6
- Zoro #
- G414125440
- UPC #
- -
- Country of Origin
- United States
- Material
- Vinyl
- Color
- Black
- Load Capacity
- 2400 lb
- Handle Type
- Riveted
- Assembled
- Yes
- Caster Material
- Polyurethane
- Liner Style
- Permanent
- Caster Type
- 2S/SR
- Bushel Capacity
- 10 BU
- Frame Material
- Steele
Dimensions
- Overall Length
- 37.5 in
- Overall Width
- 25.5 in
- Caster Dia.
- 6"
- Depth
- 25 in
Description
Our 10 BU Black Vinyl Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 6in casters in a 2 swivel, two rigid, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 6in caster is graded for 600 lbs, giving this truck a weight capacity of 2400 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
- • Handles at both ends are riveted around the steel rim to provide maximum strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.