10 BU Permanent Truck Yellow Vinyl w/Grey Vinyl - 4in Casters

  • Mfr # 9210VYLWVGRYW4

  • Zoro # G414127673


product price:  $229.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
37.5 in
Overall Width
25.5 in
Material
Vinyl
Color
Yellow
Load Capacity
1100 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9210VYLWVGRYW4
Zoro #
G414127673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.5 in
Overall Width
25.5 in
Depth
25 in
Caster Dia.
4"

Details

Material
Vinyl
Color
Yellow
Load Capacity
1100 lb
Handle Type
Riveted
Assembled
Yes
Caster Material
Polyurethane
Caster Type
All Swivel
Liner Style
Permanent
Frame Material
Steele
Bushel Capacity
10 BU

Description

Our 10 BU Yellow Vinyl Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 4in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1100 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
  • • Handles at both ends are riveted around the steel rim to provide maximum strength

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.