12 BU Permanent Truck Black Vinyl w/Grey Vinyl - 3in Casters

  • Mfr # 9212VBLKVGRYW3

  • Zoro # G414125525


product price:  $244.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
37.5 in
Overall Width
27.5 in
Material
Vinyl
Color
Black
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9212VBLKVGRYW3
Zoro #
G414125525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.5 in
Overall Width
27.5 in
Caster Dia.
3"
Depth
27.5 in

Details

Material
Vinyl
Color
Black
Load Capacity
1000 lb
Handle Type
Riveted
Assembled
Yes
Caster Material
Polyurethane
Frame Material
Steele
Caster Type
All Swivel
Bushel Capacity
12 BU
Liner Style
Permanent

Description

Our 12 BU Black Vinyl Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 3in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 3in caster is graded for 250 lbs, giving this truck a weight capacity of 1000 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
  • • Handles at both ends are riveted around the steel rim to provide maximum strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.