14 BU Permanent Truck Yellow Vinyl w/Grey Vinyl - 5in Casters Diamond Mount
- Mfr # 9414VYLWVGRYW5
- Zoro # G414125648
Key Features
Specifications
Product Information
- MFR #
- 9414VYLWVGRYW5
- Zoro #
- G414125648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 41.5 in
- Overall Width
- 29.5 in
- Caster Dia.
- 5"
- Depth
- 27.5 in
Details
- Material
- Vinyl
- Color
- Yellow
- Load Capacity
- 1200 lb
- Handle Type
- Riveted
- Assembled
- Yes
- Caster Material
- Polyurethane
- Frame Material
- Steele
- Liner Style
- Permanent
- Caster Type
- 2S/SR Diamond
- Bushel Capacity
- 14 BU
Description
Our 14 BU Yellow Vinyl Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 5in casters in a 2 swivel, two rigid, diamond mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 5in caster is graded for 300 lbs, giving this truck a weight capacity of 1200 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
- • Handles at both ends are riveted around the steel rim to provide maximum strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.