16 BU Permanent Truck Natural Canvas w/Grey Vinyl - 5in Casters & Pocket
- Mfr # 9216CNATVGRYW5-PKT
- Zoro # G314125090
Key Features
Specifications
Product Information
- MFR #
- 9216CNATVGRYW5-PKT
- Zoro #
- G314125090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 41.5 in
- Overall Width
- 29.5 in
- Depth
- 30 in
- Caster Dia.
- 5"
Details
- Material
- Canvas
- Color
- Natural
- Load Capacity
- 1200 lb
- Handle Type
- Riveted
- Assembled
- Yes
- Frame Material
- Steele
- Bushel Capacity
- 16 BU
- Caster Material
- Polyurethane
- Caster Type
- All Swivel
- Liner Style
- Permanent
Description
Our 16 BU Natural Canvas Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 5in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 5in caster is graded for 300 lbs, giving this truck a weight capacity of 1200 pounds. The sewn-on body is made with Canvas an industrial grade 24 oz. heavy duty canvas that provides extra durability. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.
- • Handles at both ends are riveted around the steel rim to provide maximum strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.