
20 BU Lift Platform Grey Vinyl w/6 Heavy Springs & A Hooks
Mfr # LP20VGRYH6CA
Zoro # G814127709
product price: $94.95
/ea
Free Shipping & Returns
Key Features
Overall Length
40 in
Overall Width
28 in
Material
Vinyl
Color
Grey
Handle Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP20VGRYH6CA
Zoro #
G814127709
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
40 in
Overall Width
28 in
Details
Material
Vinyl
Color
Grey
Handle Type
Riveted
Bushel Capacity
20 BU
Includes
6 Heavy Spring with A-Hook
Description
Elevated Spring Lift Platforms are specifically designed to prevent awkward and potentially dangerous bending and lifting while loading and unloading carts. The strength and durability of their steel springs enable them to raise and lower heavy loads with absolute ease. Made of the same steel and water resistant Steeletex as our baskets and trucks, our platforms are built to last. To determine the ideal platform size for your cart, measure the inside bottom dimension of the cart and subtract 1in from the length and width.
- • Reduce Excessive Bending and Lifting
- • Strong Durable Flat Steel Grid Frame
- • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.