20 BU Permanent Truck Natural Canvas w/Grey Vinyl - 4in Casters

  • Mfr # 9620CNATVGRYW4

  • Zoro # G414125228


product price:  $415.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Length
45.5 in
Overall Width
33.5 in
Material
Canvas
Color
Natural
Load Capacity
1650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9620CNATVGRYW4
Zoro #
G414125228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45.5 in
Overall Width
33.5 in
Depth
33 in
Caster Dia.
4"

Details

Material
Canvas
Color
Natural
Load Capacity
1650 lb
Handle Type
Riveted
Assembled
Yes
Caster Material
Polyurethane
Caster Type
4S/2R
Bushel Capacity
20 BU
Frame Material
Steele
Liner Style
Permanent

Description

Our 20 BU Natural Canvas Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 6, 4in casters in a 4 swivel corner mounted and 2 rigid center mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1650 pounds. The sewn-on body is made with Canvas an industrial grade 24 oz. heavy duty canvas that provides extra durability. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.
  • • Handles at both ends are riveted around the steel rim to provide maximum strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.