20 BU Removable Truck Green Vinyl - 3in Casters
- Mfr # 92R20VGRNW3
- Zoro # G414125549
Key Features
Specifications
Details
- MFR #
- 92R20VGRNW3
- Zoro #
- G414125549
- UPC #
- -
- Country of Origin
- United States
- Material
- Vinyl
- Color
- Green
- Load Capacity
- 1000 lb
- Frame Material
- Steele
- Bushel Capacity
- 20 BU
- Caster Type
- All Swivel
- Caster Material
- Polyurethane
Dimensions
- Overall Length
- 45.5 in
- Overall Width
- 33.5 in
- Depth
- 33 in
- Caster Dia.
- 3"
Description
Our 20 BU Green Vinyl Removable style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 3in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 3in caster is graded for 250 lbs, giving this truck a weight capacity of 1000 pounds. The removable body which is roped one is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our Removable Style Truck handles abusive environments without worrying about material tearing away from the frame. The strength and versatility of this unit makes it ideal for mail transport, recycling operations and healthcare facilities.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.