Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 BU Replacement Liner Natural Canvas

  • Mfr # 9024CNAT

  • Zoro # G214127538


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 in
Overall Width
34 in
Material
Canvas
Includes
Nylon Rop to Tie on Liner
Bushel Capacity
24 BU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024CNAT
Zoro #
G214127538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
34 in

Details

Material
Canvas
Color
Natural
Includes
Nylon Rop to Tie on Liner
Bushel Capacity
24 BU

Description

Our 24 BU Natural Canvas rope-on replacement liner is made with an industrial grade 24 oz. heavy duty canvas that provides extra durability. This liner can easily be laced on any standard frame, offering an economical solution to making the old, new again. The dimension of this liner is 54 x 34 x 30.


  • • Easy Rope On Liner Replacement for your Industrial Cart. Make the Old Like New Again
  • • Economical Solution for replacing old liners
  • • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.