4 BU Elevated Truck Natural Canvas w/Grey Vinyl - 2in Stem Casters

  • Mfr # 92E4CNATVGRYM2S

  • Zoro # G014127141


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5 in
Overall Width
19.5 in
Material
Canvas
Color
Natural
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92E4CNATVGRYM2S
Zoro #
G014127141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31.5 in
Overall Width
19.5 in
Depth
16 in
Caster Dia.
2"

Details

Material
Canvas
Color
Natural
Load Capacity
300 lb
Handle Type
Riveted
Bushel Capacity
4 BU
Caster Type
All Swivel
Frame Material
Steele
Caster Material
Polyurethane

Description

Our 4 BU natural canvas permanent style elevated truck is built with 3/8in recycled steel in an ergonomic design to prevent excessive bending when loading and unloading items. Rolling on 4 All Swivel 2in industrial non-marking stem casters, featuring a rubber hard card and thermal plastic wheel that provides a soft and quiet ride. Each caster is graded for 75 lbs, giving this truck a weight capacity of 300 lbs. The body, which is sewn around the rim, is made with an industrial grade 24 oz. heavy duty canvas that provides extra durability. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Its compact size is great for moving small loads short distances, making them ideal for garment factories, dry cleaners or home laundry rooms. A 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing is wrapped around the 3/8in steel rim. Canvas handles at both ends are riveted around the rim to provide maximum strength.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Small Footprint with an ergonomic design, ideal for moving small loads short distances
  • • Removable Rope On Body helps make the old new again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.