
4 BU Replacement Liner Natural Canvas
Mfr # 904CNAT
Zoro # G914127654
product price: $65.95
/eaKey Features
Overall Length
30 in
Overall Width
18 in
Material
Canvas
Bushel Capacity
4 BU
Includes
Nylon Rop to Tie on Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904CNAT
Zoro #
G914127654
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
18 in
Details
Material
Canvas
Color
Natural
Bushel Capacity
4 BU
Includes
Nylon Rop to Tie on Liner
Description
Our 4 BU Natural Canvas rope-on replacement liner is made with an industrial grade 24 oz. heavy duty canvas that provides extra durability. This liner can easily be laced on any standard frame, offering an economical solution to making the old, new again. The dimension of this liner is 30 x 18 x 16.
- • Easy Rope On Liner Replacement for your Industrial Cart. Make the Old Like New Again
- • Economical Solution for replacing old liners
- • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.