6 BU Permanent Truck Natural Canvas w/Grey Vinyl - 4in Casters - Lockable Wood Cover - Lock Rod
- Mfr # 92LW6CNATVGRYW4-LR
- Zoro # G414125501
Key Features
Specifications
Details
- MFR #
- 92LW6CNATVGRYW4-LR
- Zoro #
- G414125501
- UPC #
- -
- Country of Origin
- United States
- Material
- Canvas
- Color
- Natural
- Load Capacity
- 1100 lb
- Handle Type
- Riveted
- Assembled
- Yes
- Caster Type
- All Swivel
- Liner Style
- Permanent
- Includes
- Wood Lid with Lock Rod Enclosure
- Bushel Capacity
- 6 BU
- Frame Material
- Steele
- Caster Material
- Polyurethane
Dimensions
- Overall Length
- 31.5 in
- Overall Width
- 24 in
- Depth
- 20.5 in
- Caster Dia.
- 4"
Description
Our 6 BU Natural Canvas Permanent style wood covered truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 4in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1100 pounds. The sewn-on body is made with Canvas an industrial grade 24 oz. heavy duty canvas that provides extra durability. The lockable wood lid is made with laminated white birch wood and includes a lock rod closure, which provides security and a handy work surface. This truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for production and entertainment, hospitality, laundry, and correctional facilities.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.
- • Handles at both ends are riveted around the steel rim to provide maximum strength
- • The lockable wood lid is made with laminated white birch wood and includes a lock rod closure, which provides security and a handy work surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.