8 BU Removable Truck Natural Canvas - 4in Casters

  • Mfr # 92R8CNATW4

  • Zoro # G414127031


product price: $241.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
35.5 in
Overall Width
23.5 in
Material
Canvas
Load Capacity
1100 lb
Frame Material
Steele
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92R8CNATW4
Zoro #
G414127031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35.5 in
Overall Width
23.5 in
Caster Dia.
4"
Depth
23 in

Details

Material
Canvas
Color
Natural
Load Capacity
1100 lb
Frame Material
Steele
Caster Material
Polyurethane
Bushel Capacity
8 BU
Caster Type
All Swivel

Description

Our 8 BU Natural Canvas Removable style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 4in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1100 pounds. The removable body which is roped one is made with Canvas an industrial grade 24 oz. heavy duty canvas that provides extra durability. Our Removable Style Truck handles abusive environments without worrying about material tearing away from the frame. The strength and versatility of this unit makes it ideal for mail transport, recycling operations and healthcare facilities.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.