SP20 BU Permanent Truck Red Vinyl w/Grey Vinyl - 3in Casters - Lockable Wood Cover - Snap & Chain
- Mfr # 92LW22VREDVGRYW3-SC
- Zoro # G414126423
Key Features
Specifications
Details
- MFR #
- 92LW22VREDVGRYW3-SC
- Zoro #
- G414126423
- UPC #
- -
- Country of Origin
- United States
- Material
- Vinyl
- Color
- Red
- Load Capacity
- 1000 lb
- Handle Type
- Riveted
- Assembled
- Yes
- Liner Style
- Permanent
- Includes
- Wood Lid with Snap & Chain Enclosure
- Frame Material
- Steele
- Caster Type
- All Swivel
- Caster Material
- Polyurethane
- Bushel Capacity
- SP20 BU
Dimensions
- Overall Length
- 49.5 in
- Overall Width
- 36 in
- Caster Dia.
- 3"
- Depth
- 30 in
Description
Our SP20 BU Red Vinyl Permanent style wood covered truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 3in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 3in caster is graded for 250 lbs, giving this truck a weight capacity of 1000 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. The lockable wood lid is made with laminated white birch wood and includes a snap &chain closure, which provides security and a handy work surface. This truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for production and entertainment, hospitality, laundry, and correctional facilities.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
- • Handles at both ends are riveted around the steel rim to provide maximum strength
- • The lockable wood lid is made with laminated white birch wood and includes a snap & chain closure, which provides security and a handy work surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.