SP20 BU Permanent Truck Red Vinyl w/Grey Vinyl - 4in Casters - Lockable Wood Cover - Snap & Chain

  • Mfr # 92LW22VREDVGRYW4-SC

  • Zoro # G414126096


product price:  $564.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
49.5 in
Overall Width
36 in
Material
Vinyl
Load Capacity
1100 lb
Handle Type
Riveted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92LW22VREDVGRYW4-SC
Zoro #
G414126096
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.5 in
Overall Width
36 in
Caster Dia.
4"
Depth
30 in

Details

Material
Vinyl
Color
Red
Load Capacity
1100 lb
Handle Type
Riveted
Includes
Wood Lid with Snap & Chain Enclosure
Caster Material
Polyurethane
Frame Material
Steele
Bushel Capacity
SP20 BU
Caster Type
All Swivel

Description

Our SP20 BU Red Vinyl Permanent style wood covered truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 4in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1100 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. The lockable wood lid is made with laminated white birch wood and includes a snap &chain closure, which provides security and a handy work surface. This truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for production and entertainment, hospitality, laundry, and correctional facilities.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
  • • Handles at both ends are riveted around the steel rim to provide maximum strength
  • • The lockable wood lid is made with laminated white birch wood and includes a snap & chain closure, which provides security and a handy work surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.