0-150 PSI Digital Gauge Inflator with 5-Foot Whip Hose

  • Mfr # 99059

  • Zoro # G502161930


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99059
Zoro #
G502161930
UPC #
099198990590
Country of Origin
Taiwan, Province of China

Description

Fill all your tires to the recommended pressure with the STEELMAN 99059 0-150 PSI Digital Gauge Inflator with 5-Foot Whip Hose. Using its standard 1/4-inch NPT female inlet this tool can be easily attached to most existing air compressor lines. The easy-to-read backlit LCD screen can be set to display pressure in one of four different scales - psi, Bar, kPa, or kg(f)/cm2 with a simple button press to switch between them. To prevent premature draining of the included 9V battery, the gauge has a built-in automatic shut off feature that is set at 3 minutes but can be adjusted in 3 minute intervals up to a maximum of 21 minutes. The 5-foot whip hose with attached clip-on chuck makes it easy to reach recessed valve stems and to allow you to keep a safe distance when inflating high pressure tires. To help protect the electronic gauge in the event of an accidental drop a high-impact ABS plastic boot surrounds the gauge. Stop filling your tires on your car, truck, ATV, motorcycle, or bike until it just looks like they're good to go, know for sure with the STEELMAN digital gauge inflator and get the best and longest use from your tire investment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.