Zoro Homepage

1" Drive Heavy Duty 150-750 ft-lb Adjustable Torque Wrench

  • Mfr # 60293

  • Zoro # G801768953


product price: $717.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60293
Zoro #
G801768953
UPC #
99198602936
Country of Origin
Taiwan, Province of China

Description

When working on heavy-duty projects like semi-truck wheels, tractors and farm machinery, oil rigs and equipment, or other large scale construction projects, having the right tools can mean the difference between finishing with confidence and worrying if something will come loose. The STEELMAN 60293 can help take the doubt out of whether or not your repairs will hold. Useable with any 1-inch drive socket and adjustable in increments of 2.5 ft-lb in a range of 150 to 750 ft-lb this chrome plated tool will make a click that you can both hear and feel when you've reached the desired torque on the fastener. With an overall length of 48.5-inches, this wrench can provide exceptional leverage on nuts, bolts, and fasteners and the knurled handle provides a secure hand grip during use. The chrome plated shaft and head are rust and corrosion resistant and easy to wipe clean when soiled or oily. Torque measurements are laser-etched into the steel surface to make them easily readable when making adjustments and won't wear off or fade with time or use. A quick release button and detent ball help keep sockets, adapters, and extension bars, securely connected. To prevent accidental damage to the wrench when not in use, the included plastic storage case will ensure that it is safe from the knocks and bumps of storage and transportation that could cause a loss of calibration. To prove our confidence that your torque wrench is ready to go, right out of the box, each STEELMAN torque wrench comes with a certificate of calibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.