Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive x 13/16" 4-Point Square Budd Impact Socket, 79395

  • Mfr # 79395

  • Zoro # G901764688


product price: $23.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79395
Zoro #
G901764688
UPC #
99198793955
Country of Origin
Taiwan, Province of China

Details

Item
Impact Socket

Description

Every mechanic knows that having the right tools on hand can make your life easier when working on heavy-duty vehicle wheels. The STEELMAN PRO 79395 is designed specifically to help in the removal of the threaded, square end studs used in Budd style heavy-duty truck wheels. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 1-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.