Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-Inch Groove Joint Pliers

  • Mfr # 95209

  • Zoro # G512483220


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Carbon Steel
Handle Color
Black
Depth
0.79 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95209
Zoro #
G512483220
UPC #
99198952093
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.5 in
Depth
0.79 in
Width
3 in

Details

Material
Carbon Steel
Handle Color
Black

Description

  • VERSATILE - Great for use on a variety of projects from automotive repair to lawn sprinkler adjusting
  • MULTI-GROOVE JOINT - Multi-position tongue and groove design allows custom sizing to grip objects large and small
  • DURABLE - Constructed of heavy-duty and dependable carbon steel for strength and durability
  • COARSE TEETH - Large, coarse teeth grip tightly and securely on fasteners, round pipes and bar stock
  • COARSE TEETH - Large, coarse teeth grip tightly and securely on fasteners, round pipes and bar stock
  • COMFORTABLE GRIP - Dual layer dipped handles provide a secure and comfortable grip
  • MEETS STANDARDS - Designed to meet or exceed ASME hand tool requirements and standards
  • 1-YEAR WARRANTY - Covered by a 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.