Zoro Homepage

10-Piece 1/4" and 3/8" Drive Torx / Star Hex Bit Socket Set

  • Mfr # 78362

  • Zoro # G801768885


product price: $17.95
/ea

Key Features

Includes
10-Piece 1/4" and 3/8" Drive Torx / Star Hex Bit Socket Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78362
Zoro #
G801768885
UPC #
99198783628
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket Set
Includes
10-Piece 1/4" and 3/8" Drive Torx / Star Hex Bit Socket Set

Description

Whether you're tightening brake calipers or assembling furniture, the STEELMAN PRO 78362 delivers the dependable grip you need. With hex bits machined from high-strength S2 steel to prevent twisting and deformation of the socket under high loads set into durable chrome vanadium steel sockets, these tools are designed for long-term service. For easy identification, each socket has easy to read size markings permanently stamped into the steel that won't wear or fade away. This set includes the following popular Torx / star sizes: T-10, T-15, T-20. T-25, T-27, and T-30 in 1/4-inch drive and T-40, T-45, T-50, and T-55 in 3/8-inch drive. To keep them securely attached to ratchets, extension bars, and adapters, each socket features a ball detent recess on the drive end and to ensure maximum torque transfer, the drive ends also have corner recesses that transmit applied force to the flats instead of focusing on the corners which can lead to slippage, rounding, and premature tool failure. Designed and constructed to meet or exceed ASME tool performance standards, these tools can stand up to the rigors of any professional workshop while being just as handy in the home mechanic's garage. For easy storage and transport, pair with the STEELMAN 60736 10-Piece 1/4-Inch and 3/8-Inch Drive Aluminum Socket Storage Rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.