Zoro Homepage

1/2" (13mm) Belt Sander

  • Mfr # 1612

  • Zoro # G401768513


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612
Zoro #
G401768513
UPC #
99198016122
Country of Origin
Taiwan, Province of China

Description

The STEELMAN 1612 is an ideal tool for auto repair work, weld prep and cleanup, sharp edge grinding and removal, and more. With a maximum free run speed of 16,000 RPM this pneumatic tool uses a 1/2-inch x 24-inch (13mm x 610mm) 120 grit belt to will help you get the job done right and done fast. With a 360-degree rotatable head and extra long reach you can easily work in areas other pneumatic sanders can't reach. The built-in regulator allows for constistant performance and the tool operates on 14.2 cubic feet per minute of 90 PSI compressed air. Exhaust is redirected back out through the handle away from your work area. Threaded to accept a conventional 1/4-inch NPT air inlet to connect it to a 3/8-inch air hose this tool is 24.5-inches long overall and weighs 2.55 lb. Includes one 120 grit sanding belt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.