Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 6-Point Thin Wall 21.5mm x 22.5mm Impact Flip Socket

  • Mfr # 60187

  • Zoro # G001768739


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60187
Zoro #
G001768739
UPC #
99198601878
Country of Origin
Taiwan, Province of China

Details

Item
Impact Socket

Description

The STEELMAN 60187 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket, 21.5mm x 22.5mm was designed to save you time by maximizing efficiency. This dual-ended, 6-point metric impact grade flip socket allows you to work on both 21.5mm and 22.5mm lug nuts and fasteners without having to constantly switch sockets. Made of durable and hardened chromoly steel which is then given a black phosphate protective coating, this socket is designed to meet or exceed 150% proof of torque under ASME tool performance testing standards. Fitting easily over an impact extension or onto an impact wrench's extended anvil, this socket's recessed edges provide the most accurate fit possible, gripping fasteners by the sides and not the edges which results in reduced slippage and rounding/fastener damage. In addition, the thin-walled design allows this socket to reach fasteners where there is less side clearance. Laser-etched size callouts make identification among other sockets easy. Whether you’re a professional mechanic at a repair or tire shop, or just love to work on your own cars and vehicles, this flip impact socket set is a must for working efficiently!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.