Zoro Homepage
This item is Discontinued.
Steelman 1/2" Drive x 19mm 120 ft-lb Torque Stick, Quartz-Gray 50107

1/2" Drive x 19mm 120 ft-lb Torque Stick, Quartz-Gray (Discontinued)

  • Mfr # 50107
  • Zoro # G801768427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50107
Zoro #
G801768427
UPC #
99198501079
Country of Origin
United States

Description

Protect your wheels, wheel studs, and brake rotors with this STEELMAN torque stick. The STEELMAN 50107 1/2-Inch Drive x 19mm 120 ft-lb Torque Stick is designed to prevent damage to wheels, studs, and brake rotors by reducing the risk of over-tightening lug nuts which can result in sheared stud bolts, rounded lug nuts, and warped rotors. This stick measures 8-5/8-inches long and has a 19mm socket on the end. It will, when used with an electric or pneumatic impact wrench, limit the effective output of the wrench to 120 ft-lb (163 Newton-meters) of torque and anything above that will cause the extension to flex and absorb the extra impact. This torque stick is made of resilient chrome molybdenum (Chromoly) steel that has a quartz-gray powder coat to make it easy to pick out among other tools or in a crowded toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.