Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Gauge Wire Deutsch Style Terminal Release Tool

  • Mfr # 95886-03

  • Zoro # G412483221


product price: $10.39
/ea

Key Features

Length
3.34 in
Width
0.66 in
Color
Black
Material
Steel
Depth (In.)
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95886-03
Zoro #
G412483221
UPC #
99198088631
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.34 in
Width
0.66 in
Depth (In.)
0.66 in

Details

Color
Black
Material
Steel

Description

  • DAMAGE-FREE REMOVAL - Remove automotive electrical wires without causing damage to either the wires or the terminal housing
  • U-TUBE BLADE - U-shaped tube blade fits snugly around wire connectors and separates them from terminals
  • COMPATIBLE TERMINALS - Fits deutsch terminals used in cars, motorcycles, heavy-duty trucks, construction and agricultural equipment, and some outboard motors
  • TOOL SIZE - Tool tip is sized to fit 12-gauge wires used in deutsch style automotive wiring terminals
  • TOOL SIZE - Tool tip is sized to fit 12-gauge wires used in deutsch style automotive wiring terminals
  • KNURLED ALUMINUM HANDLE - Knurled black anodized aluminum handle provide a secure, non-slip grip during use
  • NON-MAGNETIC TOOL- Tool is made with an aluminum handle and non-magnetic stainless steel tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.