Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-Inch Drive 6-Point Impact Flip Socket, 7/8-Inch x 15/16-Inch

  • Mfr # 99563

  • Zoro # G212483315


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Overall Length
3.08 in
Material
Chrome Moly Steel
Color
Black
Width
1.34 in
Depth
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99563
Zoro #
G212483315
UPC #
99198995632
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.08 in
Width
1.34 in
Depth
1.34 in

Details

Item
Impact Socket
Material
Chrome Moly Steel
Color
Black

Description

  • DOUBLE ENDED - Unique double ended design gives you two sockets' worth of use out of a single tool
  • SIZE - 1/2-Inch drive socket features two ends, one for 7/8-inch fasteners and one for 15/16-inch fasteners
  • DURABLE STEEL - Socket is made from durable chromoly steel that can withstand high-torque applications
  • CORROSION RESISTANT - Socket is coated with a rust and corrosion resistant black oxide protective finish
  • CORROSION RESISTANT - Socket is coated with a rust and corrosion resistant black oxide protective finish
  • LASER ETCHED CALLOUTS - Size information is permanently laser etched onto the socket's surface
  • 6-POINT SOCKET - 6-Point socket grips the sides of fasteners reducing the chance of wear or rounding
  • EXCEEDS STANDARDS - Designed and constructed to meet or exceed 150% proof of torque ASME tool performance standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.