Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-Inch Drive x 17mm 6-Point Deep Impact Socket

  • Mfr # 99767

  • Zoro # G312483178


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Overall Length
3.08 in
Width
1.02 in
Depth
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99767
Zoro #
G312483178
UPC #
99198997674
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.08 in
Width
1.02 in
Depth
1.02 in

Details

Item
Deep Impact Socket

Description

  • SOCKET SIZE - Impact grade 17mm socket in 1/2-inch drive
  • DURABLE STEEL - Socket is made from drop forged, heat-treated chrome vanadium steel for long lasting durability
  • CORROSION RESISTANT - Rust and corrosion resistant black oxide protective coating
  • LASER ETCHED - Socket has laser etched size markings that are easy to read and won't fade or rub away
  • LASER ETCHED - Socket has laser etched size markings that are easy to read and won't fade or rub away
  • 6-POINT SOCKET - 6-Point socket grips the sides of fasteners, reducing the chance of wear or rounding
  • BALL DETENT RECESS - A ball detent recess holds the socket securely onto ratchets, adapters, and extensions
  • 1-YEAR WARRANTY - Covered by a 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.