Zoro Homepage

1/2-Inch Drive x 3-Inch Long Impact Extension Bar

  • Mfr # 99440

  • Zoro # G812483180


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Overall Length
3.03 in
Material
Chrome Vanadium Steel
Color
Black
Width
0.99 in
Depth
0.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99440
Zoro #
G812483180
UPC #
99198994406
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.03 in
Width
0.99 in
Depth
0.99 in

Details

Material
Chrome Vanadium Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.