Zoro Homepage

12-Inch Push Button Adjustable Water Pump Pliers

  • Mfr # 60941

  • Zoro # G412483306


product price: $36.25
/ea

Key Features

Material
Carbon Steel
Handle Color
Black
Depth
0.69 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60941
Zoro #
G412483306
UPC #
99198609416
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Depth
0.69 in
Width
2.5 in

Details

Material
Carbon Steel
Handle Color
Black

Description

  • V-NOTCH - 2.7-inch max opening, V-notched jaw grabs easily and securely onto pipes and fasteners of all shapes
  • BUTTON ADJUSTED - Easy push-button adjustment that locks into selected size to stop unintentional shifting
  • HARDENED JAWS - Induction hardened jaws grip into all kinds of materials from steel and iron to PVC and PP
  • RUST RESISTANT - Tool has a rust and corrosion resistant black phosphate protective coating
  • RUST RESISTANT - Tool has a rust and corrosion resistant black phosphate protective coating
  • TEXTURED GRIP - Double-dipped handles are textured to provide a comfortable, secure grip during use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.