Zoro Homepage

1/2in Drive 1-Inch 6-Point Deep Impact Socket

  • Mfr # 60488

  • Zoro # G312483215


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Overall Length
3.1 in
Finish
Black Oxide
Material
Chrome Moly
Width
1.43 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60488
Zoro #
G312483215
UPC #
99198604886
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.1 in
Width
1.43 in
Depth
1.43 in

Details

Item
Deep Impact Socket
Finish
Black Oxide
Material
Chrome Moly
Color
Black

Description

  • 1/2-INCH DRIVE - 1/2-inch drive x 1-inch impact socket ideal for heavy-duty industrial, automotive, and construction use
  • DURABLE STEEL TOOL - This SAE socket is made from drop forged, heat-treated chromoly steel for long lasting durability
  • CORROSION RESISTANT - Socket features a rust and corrosion resistant black oxide protective coating
  • LASER ETCHED - Socket has laser etched size markings and callouts that are easy to read and won't fade or rub away
  • LASER ETCHED - Socket has laser etched size markings and callouts that are easy to read and won't fade or rub away
  • 6-POINT DESIGN- 6-Point socket design grips the sides of fasteners, not corners, reducing the chance of wear or rounding
  • BALL DETENT RECESS - A ball detent recess on the drive end helps secure the socket onto ratchets, adapters, and extensions
  • EXCEEDS REQUIREMENTS - Rated to withstand up to 150% of ASME torque requirements for impact grade tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.