Zoro Homepage

13-Piece Hubcap and Wheel Lock Removal Kit

  • Mfr # 60466

  • Zoro # G912483196


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Moly Steel
Length
11.5 in
Width
7.25 in
Depth
2.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60466
Zoro #
G912483196
UPC #
99198604664
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.5 in
Width
7.25 in
Depth
2.25 in

Details

Material
Chrome Moly Steel
Color
Black

Description

  • 13-PIECE KIT - Kit includes 13 tools to remove wheel and hubcap locks when the lugs are damaged or the original keys are lost
  • DURABLE STEEL - All components are forged from impact grade chromoly steel for long lasting durability
  • CORROSION RESISTANT - Each individual tool has a rust and corrosion resistant black oxide protective finish
  • COMPATIBILITY - Compatible with stock Ford, GM, Chrysler and Corvette wheel locks and many aftermarket brands
  • COMPATIBILITY - Compatible with stock Ford, GM, Chrysler and Corvette wheel locks and many aftermarket brands
  • TWIST SOCKETS - Reverse-turning, twist type sockets feature spiral channeled grooves that bite into lugs and locks for quick removal
  • 4 HEX REMOVERS - 3 hammer-on type, hex ended removers are useable with 3/4-inch sockets / wrenches and one fits 7/8-inch tools
  • INCLUDED CASE - A blow molded plastic storage case is included to keep all components organized between uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.