Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-Inch Drive 72-Tooth 180-Degree Flex-Head Reversible Quick-Release Ratchet

  • Mfr # 60573

  • Zoro # G812483210


product price: $40.69
/ea

Key Features

Overall Length
12 in
Width
1.03 in
Material
Chrome Vanadium Steel
Color
Chrome
Depth
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60573
Zoro #
G812483210
UPC #
99198605739
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Width
1.03 in
Depth
0.78 in

Details

Material
Chrome Vanadium Steel
Color
Chrome

Description

Comes with 12-Inch Long Full Polish Handle


  • STRONG AND DURABLE - Made from heat-treated chrome-vanadium steel to withstand the rigors of everyday use
  • 72-TOOTH MECHANISM - With a 72-tooth ratcheting mechanism you only need a 5 degree swing arc letting you work in tight or confined spaces
  • LOCKING FLEX-HEAD - Button operated flexible ratchet head has 180-degrees of movement, locking in place at multiple angles
  • QUICK RELEASE - A quick-release button on the back of the ratchet head allows effortless socket removal
  • QUICK RELEASE - A quick-release button on the back of the ratchet head allows effortless socket removal
  • 1/4-INCH DRIVE - Compatible with any 1/4-inch drive sockets, adapters, and extensions
  • EXTENDED HANDLE - 12-Inch extended length handle provides you with additional reach and leverage against stubborn fasteners
  • POLISHED CHROME FINISH - Polished chrome finish provides rust and corrosion resistance and is easy to wipe clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.