Zoro Homepage

15-Piece Metric 6-Point Combination Wrench Set

  • Mfr # 78533

  • Zoro # G001768432


product price: $92.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78533
Zoro #
G001768432
UPC #
99198785332
Country of Origin
Taiwan, Province of China

Description

Work with the same quality tools as service technicians with the STEELMAN PRO 78533 . Constructed of heat treated chrome vanadium steel alloy these tools are guaranteed to meet or exceed ASME and ANSI torque standards to give you the long lasting durability you require from your tools. Size callouts are stamped into the steel both vertically and horizontally on both sides of each wrench to make identification easy. A mirror-polish chrome plating covers each wrench providing rust and corrosion resistance that is easily wiped clean when soiled. Open ends on these combo wrenches are angled 15-degrees to provide increased leverage and easier access to fasteners in tight places. Similarly, the box end has a 15-degree offset to provide your fingers with that little bit of extra clearance that they need as you work. Set includes the following metric sizes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, and 22mm. When the job is done the wrenches can be stored in the included ABS plastic storage rack that can either lay flat inside a toolbox drawer or be hung on a wall using the folding carrying handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.